Motion
1821H
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Air Over
Mi Item #05908529
MFR #1821H
Price$582.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1-1/2 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1140 rpm Base, Rigid Base Mount, Continuous Air Over
Mi Item #05908529
MFR #1821H

Mfr description
1-1/2 HP,1140 RPM,1821H,208-230/460 V,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.07/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    15.7 in
  • Torque
    103.5 ft-lbs
  • Weight
    35 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Max Allowable Current
    2.7 A, 5.4 A
  • Maximum Speed
    1140 rpm
  • Model
    P063ABU1155015B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382104825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)