Motion
DRM205
Drum Gauge - 3/4 in Bung Opening, Drum Position: Horizontal
Mi Item #05908558
MFR #DRM205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge - 3/4 in Bung Opening, Drum Position: Horizontal
Mi Item #05908558
MFR #DRM205

Mfr description
DRM205 HORIZONTAL DRUM GAUGE W/FAUCET
  • Chrome-plated steel with visible fluid level gives quick reading when drum is horizontal
  • Use with non-viscous oils and chemicals—except chlorinated solvents or highly-concentrated acids or caustics
  • Zinc faucet (included) is FM Approved for use with flammable liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bung Opening
    3/4 in

Details

  • Drum Position
    Horizontal
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)