Motion
481872
Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05908684
MFR #481872
Price$371.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #05908684
MFR #481872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$371.11/each

Specifications

Dimensions

  • Frame Size
    56
  • Service Factor
    1.25
  • Torque
    72.88 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 1/2 HP, 4P, 56
  • Description Keyword
    1-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382078515
  • Max Allowable Current
    2.5 A, 2.9 A, 5.0 A, 5.5 to 5.7 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FDJ4039025B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382078515

Overview

Mfr description
1 1/2 HP 1725 & 1425 RPM 481872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought