Motion
C1P2DCR
Severe / Corrosive Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #05908694
MFR #C1P2DCR
Price$1,557.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1440 rpm - 1755 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #05908694
MFR #C1P2DCR

Mfr description
1 HP 1755 & 1440 RPM C1P2DCR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,557.67/each

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    16.2 in
  • Service Factor
    1.15
  • Torque
    3 ft-lbs
  • Weight
    70 lbs

Details

  • Base RPM
    1440 rpm - 1755 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382107048
  • Max Allowable Current
    1.5 A, 1.7 A, 3.0 to 3.1 A, 3.4 A
  • Maximum Speed
    1755 rpm
  • Model
    DW65
  • Motor Category
    Corrosive Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382107048
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)