Motion
G594
Motor Module Replacement Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Special Mount, Continuous Duty
Mi Item #05908695
MFR #G594
Price$975.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Module Replacement Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Special Mount, Continuous Duty
Mi Item #05908695
MFR #G594

Mfr description
1 HP 1755 RPM G594 230/460 V 60 HZ 143T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.70/each

Specifications

Dimensions

  • Frame Size
    143T
  • Service Factor
    1.25
  • Torque
    3 ft-lbs
  • Weight
    32 lbs

Details

  • Base RPM
    1755 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand motor modules designed to fit on gear reducers with tapered input shafts.
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    84.0 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382105617
  • Max Allowable Current
    1.6 A, 3.2 A
  • Maximum Speed
    1755 rpm
  • Model
    DY46
  • Motor Category
    Motor Module Replacement Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Special
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382105617
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)