Overview
Mfr description
1 HP 3520 & 2895 RPM C1P1DCR
Specifications
- Motor Phase3 ph
- Motor Horsepower1 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size143TC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Base RPM2895 rpm - 3520 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeVertical
- Full Load Efficiency80.0 %
- Motor Poles2
- DescriptionU.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
- Description Keyword1 hp
- Overall Length C Dimension15 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialSteel
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight65 lbs
- Harmonization Code8501.51.6040
- Manufacturer Upc Number786382107031
- Manufacturer Product Page
- ModelDW64
- Motor CategoryCorrosive Duty Motor
- Wiring Diagram
- 2D Drawing
- Max Allowable Current1.4 A, 1.6 A, 2.7 to 2.9 A, 3.2 A
- Product TypesAC Motors
- Torque1.5 ft-lbs
- Opposite Drive End Bearing6203-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data