Motion
1256
Blower/Fan Motor - 1/12 hp, 1800 rpm, 1 ph, 115-120 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1375 rpm Base, Continuous Air Over
Mi Item #05908701
MFR #1256
Price$398.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/12 hp, 1800 rpm, 1 ph, 115-120 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1375 rpm Base, Continuous Air Over
Mi Item #05908701
MFR #1256

Mfr description
1/12 HP 1375 RPM 1256 115-120 V 60 HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.14/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Torque
    4.329 ft-lbs
  • Weight
    10.6 lbs

Details

  • Base RPM
    1375 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/12 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382102432
  • Max Allowable Current
    1.4 A
  • Maximum Speed
    1375 rpm
  • Model
    K048CLC1122011B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/12 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115-120 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    6 µF
  • Shaft End Bearing
    6201
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382102432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)