Motion
1139
OEM Direct Replacement HVAC Motor - 1/2 hp, 600 rpm, 3 ph, 208-230/460 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 575 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05908705
MFR #1139
Price$828.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OEM Direct Replacement HVAC Motor - 1/2 hp, 600 rpm, 3 ph, 208-230/460 V, 56Z Frame, TEAO (Totally Enclosed Air Over) Enclosure, 50/60 Hz, 575 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #05908705
MFR #1139

Mfr description
1/2 HP 575 RPM 1139 208-230/460 V 60 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.33/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Torque
    77.89 ft-lbs
  • Weight
    21.35 lbs

Details

  • Base RPM
    575 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Harmonization Code
    8501.51.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382100100
  • Maximum Speed
    575 rpm
  • Model
    P063GCA4843015B
  • Motor Category
    OEM Direct Replacement Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    12
  • Motor Supply Voltage
    208-230/460 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    600 rpm
  • UPC_NO
    786382100100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)