Motion
G596
Motor Module Replacement Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Special Mount, Continuous Duty
Mi Item #05908732
MFR #G596
Price$1,014.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Module Replacement Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Special Mount, Continuous Duty
Mi Item #05908732
MFR #G596

Mfr description
2 HP 1740 RPM G596 230/460 V 60 HZ 145T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.72/each

Specifications

Dimensions

  • Frame Size
    145T
  • Service Factor
    1.25
  • Torque
    6 ft-lbs
  • Weight
    47 lbs

Details

  • Base RPM
    1740 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® brand motor modules designed to fit on gear reducers with tapered input shafts.
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382105631
  • Max Allowable Current
    2.9 A, 5.7 A
  • Maximum Speed
    1740 rpm
  • Model
    DY48
  • Motor Category
    Motor Module Replacement Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Special
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382105631
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)