Motion
C20P1DCR
Severe / Corrosive Duty Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2900 rpm - 3535 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #05908739
MFR #C20P1DCR
Price$6,146.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe / Corrosive Duty Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2900 rpm - 3535 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #05908739
MFR #C20P1DCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,146.56/each

Specifications

Dimensions

  • Frame Size
    256TC
  • Overall Length C Dimension
    26.3 in
  • Service Factor
    1.15
  • Torque
    29.7 ft-lbs
  • Weight
    340 lbs

Details

  • 2D Drawing
  • Base RPM
    2900 rpm - 3535 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
  • Description Keyword
    20 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382107154
  • Max Allowable Current
    23.1 A, 29.3 A, 46 to 53 A, 59 A
  • Maximum Speed
    3535 rpm
  • Model
    DW80
  • Motor Category
    Corrosive Duty Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6309-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382107154
  • Wiring Diagram

Overview

Mfr description
20 HP 3535 & 2900 RPM C20P1DCR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought