Specifications
Dimensions
- Frame Size184TC
- Overall Length C Dimension18.6 in
- Service Factor1.15
- Torque15 ft-lbs
- Weight110 lbs
Details
- 2D Drawing
- Base RPM1435 rpm - 1755 rpm
- Country of OriginMEX
- DescriptionU.S. Motors® brand CORRO-DUTY® Motors are considered one of the toughest - built to withstand a variety of severe duty applications. These Motors are rated Class B rise at 1.0 service factor and Class F rise at 1.15 service factor with full Class F or better insulating materials. The CORRO-DUTY® motor has an all cast-iron frame, conduit box, fan cover, bearing caps and end shields. These features, along with paint and oxide primer, help protect the motor from external damage in corrosive and harsh environments. Internal protection helps extend the thermal and mechanical life of the motor.
- Description Keyword5 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating50/60 Hz
- Full Load Efficiency89.5 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- Manufacturer Product Page
- Manufacturer Upc Number786382107024
- Max Allowable Current6.3 A, 7.6 A, 12.5 to 13.7 A, 15.2 A
- ModelDW73
- Motor CategoryCorrosive Duty Motor
- Motor Horsepower5 hp
- Motor Phase3 ph
- Motor Poles4
- Motor Supply Voltage190/380//208-230/460 V
- Mounting TypeHorizontal / Footless
- NEMA Design ClassB
- Opposite Drive End Bearing6206-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Standards MetEE, NEMA Premium
- Synchronous Rpm1800 rpm
- UPC_NO786382107024
- Wiring Diagram
Overview
Mfr description
5 HP 1755 & 1435 RPM C5P2DCR