Motion
WD5P1DC
General Purpose Washdown Duty Motor (Painted) - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2880 rpm - 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05908766
MFR #WD5P1DC
Price$2,768.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2880 rpm - 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #05908766
MFR #WD5P1DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,768.59/each

Specifications

Dimensions

  • Frame Size
    184TC
  • Overall Length C Dimension
    18.8 in
  • Service Factor
    1.15
  • Torque
    7.5 ft-lbs
  • Weight
    85 lbs

Details

  • Base RPM
    2880 rpm - 3515 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382106539
  • Max Allowable Current
    5.9 A, 7.4 A, 11.8 to 13.3 A, 14.8 A
  • Maximum Speed
    3515 rpm
  • Model
    FA02
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382106539

Overview

Mfr description
5 HP 3515 & 2880 RPM WD5P1DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought