Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Guided
- Country of OriginJP
- Cylinder StyleGuided
- Mounting TypeGuided
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMXQ
- TypeGuide Cylinder