Specifications
Dimensions
- Threads Per Inch4, 4-1/2, 5, 6, 7, 8, 9, 10, 11, 11-1/2, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40, 44, 48, 56, 64, 72, 80
Details
- MaterialSteel
- Number of Leaves28
- Thread Angle60.00°
- Threads Per Inch Range4 - 80
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)