Motion
4836
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #05909178
MFR #4836
Price$8,531.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 10 ft Lift Height, 2 ton Weight Capacity
MI ITEM #05909178
MFR #4836

Mfr description
4836 LOW HEADROOM HOIST 10' LIFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,531.47/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    52 ft
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    12.5000 in
  • Pull To Lift Full Load
    83 lbs

Details

  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Plain Trolley
  • Reeving
    1
  • Series
    Cyclone
  • Type
    Cyclone Trolley Hoist
  • Weight Capacity
    2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)