Specifications
Dimensions
- End 1 Size2 in
Details
- Adapter TypePlug
- End 1 StyleCode 62 O-Ring Flange
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1942
Overview
Mfr description
1942-62-32O-RING FACE FLANGE PAD PLUG