Motion
1703-32-32
45° Elbow - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
Mi Item #05909401
MFR #1703-32-32
Price$383.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45° Elbow - 2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
Mi Item #05909401
MFR #1703-32-32

Mfr description
1703-32-3232MJ-32FLANGE 45 ELBOW CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.90/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 1 Size Type
    2 JIC 37°
  • End 2 Size
    2 in
  • End 2 Size Type
    2 in Flange

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    2 in Male JIC 37° Flare x 2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)