Motion
1704-12-24
1704-12-2412MJ-24FLANGE 90 ELBOW CODE
Mi Item #05909432
MFR #1704-12-24
Price$121.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-12-2412MJ-24FLANGE 90 ELBOW CODE
Mi Item #05909432
MFR #1704-12-24

Mfr description
1704-12-2412MJ-24FLANGE 90 ELBOW CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.35/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/4 in
  • End 2 Size
    1-1/2 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)