Motion
1804-24-20
1804-24-2024MJ-20FLANGE 90 ELBOW CODE
MI ITEM #05909436
MFR #1804-24-20
Price$199.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1804-24-2024MJ-20FLANGE 90 ELBOW CODE
MI ITEM #05909436
MFR #1804-24-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.88/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size Type
    1-1/4 in Flange

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/4 in Code 62 Heavy O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1804

Overview

Mfr description
1804-24-2024MJ-20FLANGE 90 ELBOW CODE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text