Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter Type90° Elbow
- End 1 StyleCode 62 O-Ring Flange, Male JIC
- End 1 Thread1-7/8-12 UN
- End 2 StyleCode 62 O-Ring Flange, Male JIC
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1804
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)