Motion
1700-12-20-SS
1700-12-20-SS12MJ-20FLANGE STRAIGHT
Mi Item #05909442
MFR #1700-12-20-SS
Price$414.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700-12-20-SS12MJ-20FLANGE STRAIGHT
Mi Item #05909442
MFR #1700-12-20-SS

Mfr description
1700-12-20-SS12MJ-20FLANGE STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.00/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/4 in
  • End 2 Size
    1-1/4 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)