Motion
1700-24-40
1700-24-4024MJ-40FLANGE STRAIGHT CODE
MI ITEM #05909452
MFR #1700-24-40
Price$139.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1700-24-4024MJ-40FLANGE STRAIGHT CODE
MI ITEM #05909452
MFR #1700-24-40

Mfr description
1700-24-4024MJ-40FLANGE STRAIGHT CODE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.31/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 2-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Size
    1-1/2 in, 2-1/2 in
  • End 2 Size Type
    1-1/2 in Flange

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/2 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)