Overview
Mfr description
1700-40-40-SS40MJ-40FLANGE STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Size2-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 2 Size2-1/2 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data