Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Thread1-1/16-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series1703
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)