Motion
1703-16-24-SS
1703-16-24-SS16MJ-24FLANGE 45 ELBOW
MI ITEM #05909464
MFR #1703-16-24-SS
Price$325.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1703-16-24-SS16MJ-24FLANGE 45 ELBOW
MI ITEM #05909464
MFR #1703-16-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.32/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    1703

Overview

Mfr description
1703-16-24-SS16MJ-24FLANGE 45 ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text