Motion
1704-16-24-SS
1704-16-24-SS16MJ-24FLANGE 90 ELBOW
Mi Item #05909481
MFR #1704-16-24-SS
Price$641.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-16-24-SS16MJ-24FLANGE 90 ELBOW
Mi Item #05909481
MFR #1704-16-24-SS

Mfr description
1704-16-24-SS16MJ-24FLANGE 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.50/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/2 in
  • End 2 Size
    1 in, 1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    1704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)