Motion
1704-20-12-SS
1704-20-12-SS20MJ-12FLANGE 90 ELBOW
MI ITEM #05909482
MFR #1704-20-12-SS
List Price$492.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1704-20-12-SS20MJ-12FLANGE 90 ELBOW
MI ITEM #05909482
MFR #1704-20-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$492.63/each for your price

Overview

Mfr description
1704-20-12-SS20MJ-12FLANGE 90 ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Size
    1-1/4 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 2 Size
    1-1/4 in, 3/4 in
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text