Overview
Mfr description
1704-32-24-SS32MJ-24FLANGE 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleCode 61 O-Ring Flange, Male JIC
- End 1 Size1-1/2 in, 2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread2-1/2-12 UN
- End 2 StyleCode 61 O-Ring Flange, Male JIC
- End 2 Size1-1/2 in, 2 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data