Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male O-Ring Boss
- End 1 Thread3/4-16 UNF
- End 2 StyleCode 61 O-Ring Flange, Male O-Ring Boss
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1710
Overview
Mfr description
1710-08-0808MB-08FLANGE STRAIGHT CODE