Motion
1800-16-24-SS
1800-16-24-SS16MJ-24FLANGE STRAIGHT
MI ITEM #05909495
MFR #1800-16-24-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800-16-24-SS16MJ-24FLANGE STRAIGHT
MI ITEM #05909495
MFR #1800-16-24-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1800-16-24-SS16MJ-24FLANGE STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Code 62 O-Ring Flange, Male JIC
  • End 1 Size
    1 in, 1-1/2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male JIC
  • End 2 Size
    1 in, 1-1/2 in
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text