Overview
Mfr description
1800-24-20-SS24MJ-20FLANGE STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleCode 62 O-Ring Flange, Male JIC
- End 1 Size1-1/2 in, 1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-7/8-12 UN
- End 2 StyleCode 62 O-Ring Flange, Male JIC
- End 2 Size1-1/2 in, 1-1/4 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1800
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data