Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
Details
- Adapter Type45° Elbow
- End 1 StyleCode 62 O-Ring Flange, Male JIC
- End 1 Thread1-5/16-12 UN
- End 2 StyleCode 62 O-Ring Flange, Male JIC
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series1803
Overview
Mfr description
1803-16-12-SS16MJ-12FLANGE 45 ELBOW