Motion
1803-24-20-SS
1803-24-20-SS24MJ-20FLANGE 45 ELBOW
MI ITEM #05909512
MFR #1803-24-20-SS
List Price$587.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1803-24-20-SS24MJ-20FLANGE 45 ELBOW
MI ITEM #05909512
MFR #1803-24-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.29/each for your price

Overview

Mfr description
1803-24-20-SS24MJ-20FLANGE 45 ELBOW

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Code 62 O-Ring Flange, Male JIC
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-7/8-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male JIC
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text