Motion
1803-32-32-SS
1803-32-32-SS32MJ-32FLANGE 45 ELBOW
MI ITEM #05909514
MFR #1803-32-32-SS
Price$1,632.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1803-32-32-SS32MJ-32FLANGE 45 ELBOW
MI ITEM #05909514
MFR #1803-32-32-SS

Mfr description
1803-32-32-SS32MJ-32FLANGE 45 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.99/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Code 62 O-Ring Flange, Male JIC
  • End 1 Thread
    2-1/2-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    1803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)