Overview
Mfr description
1804-32-32-SS32MJ-32FLANGE 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleCode 62 O-Ring Flange, Male JIC
- End 1 Size2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread2-1/2-12 UN
- End 2 StyleCode 62 O-Ring Flange, Male JIC
- End 2 Size2 in
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1804
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data