Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 ORB
- End 2 Size3/4 in
- End 2 Size Type3/4 in Flange
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Flange
- Both Ends Style/TypeO-Ring Boss to Flange
- Description Keyword3/4 in Male O-Ring Boss x 3/4 in Code 62 Heavy O-Ring Flange
- End 1 StyleMale O-Ring Boss
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleCode 62 Heavy O-Ring Flange
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1810
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)