Motion
1927-61-20-32
1927-61-20-3220FP-32ORF FLANGE CODE
MI ITEM #05909568
MFR #1927-61-20-32
List Price$143.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1927-61-20-3220FP-32ORF FLANGE CODE
MI ITEM #05909568
MFR #1927-61-20-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.62/each for your price

Overview

Mfr description
1927-61-20-3220FP-32ORF FLANGE CODE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Female Pipe
  • End 1 Size
    1-1/4 in, 2 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Code 61 O-Ring Flange, Female Pipe
  • End 2 Size
    1-1/4 in, 2 in
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1927
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text