Overview
Mfr description
1928-62-24-2424FP-24FF FLANGE CODE 62FLG
Specifications
- Adapter TypeStraight
- End 1 StyleCode 62 Flat Face O-Ring Flange, Female Pipe
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/2-11-1/2 NPTF
- End 2 StyleCode 62 Flat Face O-Ring Flange, Female Pipe
- End 2 Size1-1/2 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1928
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data