1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
1935-61-08-08-K
Flange Kit - ASME / ANSI B16.11, Code 61
MI ITEM #
05909590
MFR #
1935-61-08-08-K
Price
$37.25
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Flange Kits
BRENNAN INDUSTRIES INC 1935-61-08-08-K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
1935-61-08-08-K
Flange Kit - ASME / ANSI B16.11, Code 61
MI ITEM #
05909590
MFR #
1935-61-08-08-K
Mfr description
1935-61-08-08-K08FSWP-08ORF FLANGE CODE
Flanges have an O-ring face and will mount to any C61 flat face interface of the same port size
Supplied as a complete kit, including O-ring and four bolts, to make one connection
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.25
/each
Add to Cart
Specifications
Dimensions
Weight
0.5 lbs
Details
Flange Code
Code 61
Max Operating Temperature
500 °F
Min Operating Temperature
-65 °F
Operating Temperature Range
-65 to 500 °F
Standards Met
ASME / ANSI B16.11
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items