Motion
1935-62-08-08-K

BRENNAN INDUSTRIES INC
1935-62-08-08-K

Flange Kit - ASME / ANSI B16.11, Code 62
Mi Item #05909591
MFR #1935-62-08-08-K
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1935-62-08-08-K

Flange Kit - ASME / ANSI B16.11, Code 62
Mi Item #05909591
MFR #1935-62-08-08-K

Mfr description
1935-62-08-08-K08FSWP-08ORF FLANGE CODE
  • Flanges have an O-ring face and will mount to any C61 flat face interface of the same port size
  • Supplied as a complete kit, including O-ring and four bolts, to make one connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Dimensions

  • Weight
    0.6875 lbs

Details

  • Flange Code
    Code 62
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -65 °F
  • Operating Temperature Range
    -65 to 500 °F
  • Standards Met
    ASME / ANSI B16.11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)