Overview
Mfr description
1942-61-56O-RING FACE FLANGE PAD PLUG
Specifications
- Adapter TypePlug
- End 1 StyleCode 61 O-Ring Flange
- End 1 Size3-1/2 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1942
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data