Specifications
Dimensions
- End 1 Size3-1/2 in
Details
- Adapter TypePlug
- End 1 StyleCode 61 Flat Face Flange
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series1943
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)