Motion
1943-61-64
1943-61-64FLAT FACE FLANGE PAD PLUG
Mi Item #05909631
MFR #1943-61-64
Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1943-61-64FLAT FACE FLANGE PAD PLUG
Mi Item #05909631
MFR #1943-61-64

Mfr description
1943-61-64FLAT FACE FLANGE PAD PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.56/each

Specifications

Dimensions

  • End 1 Size
    4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Code 61 Flat Face Flange
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)