Overview
Mfr description
1943-62-12FLAT FACE FLANGE PAD PLUG
Specifications
- Adapter TypePlug
- End 1 StyleCode 61 Flat Face Flange
- End 1 Size3/4 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleNon Applicable
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1943
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data