Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 2 StyleCode 61 Flat Face Flange, Tube Bore in Inch
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series3301
Overview
Mfr description
3301-61-16-16FLG