Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male Face Seal
- End 1 Thread13/16-16 UNF
- End 2 StyleCode 61 O-Ring Flange, Male Face Seal
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS1700