Overview
Mfr description
FS1800-08-0808MFS-08FLANGE STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleCode 62 O-Ring Flange, Male Face Seal
- End 1 Size1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread13/16-16 UNF
- End 2 StyleCode 62 O-Ring Flange, Male Face Seal
- End 2 Size1/2 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS1800
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data