Overview
Mfr description
FS7640-10-18-O HYD HOSE
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size5/8 in, 18 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-14 UNS, M18X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size5/8 in, 18 mm
- End 2 Thread1-14 UNS, M18X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7640
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data