Specifications
Dimensions
- Bore Diameter32 mm
Details
- Auto-SwitchYes
- BearingsBall Bearing
- Bracket 1Basic
- MagnetWith Magnet
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)