Motion
174677.00
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 7-1/2 hp Normal Duty, Output Current 11 A Normal Duty, NEMA 4, IP65 Rating, Frequency Control
MI ITEM #05910187
MFR #174677.00
Price$2,372.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vector Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 7-1/2 hp Normal Duty, Output Current 11 A Normal Duty, NEMA 4, IP65 Rating, Frequency Control
MI ITEM #05910187
MFR #174677.00

Mfr description
174677.00,7 1/2HP,,11.0AMPS,,
  • Six button interface, LED display
  • NEMA 4 Enclosure
  • 460 Voltage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,372.85/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    10.0 x 8.96 x 8.0
  • Weight
    11.58 lbs

Details

  • Drive Supply Voltage
    400/480 V ac
  • Enclosure Rating
    NEMA 4, IP65
  • Enclosure Type
    NEMA 4 / IP65
  • Horsepower Rating Normal Duty
    7-1/2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720101261
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    11 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    Vector Series
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720101261

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)